- TCJT Industrial Series 2-Bolt Flange Unit
- 1.4375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- TCJT flange cartridges are basically the same design as the TCJ type, except they have two bolt holes instead of four. They are designed chiefly to fill the need for applications where the mounting area is restricted. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bearing Insert | G1107KPPB2 |
| Style | 2-Bolt Flange |
| Housing Length | 6 1/8 in |
| End Type | Open End |
| Bolt Hole Size | 33/64 in |
| Outer Ring Size | 207 |
| Series | TCJT |
| Duty | Normal-Duty |
| Housing Width | 1.344 in |
| Overall Width | 2.106 in |
| Bolt Circle Dia. | 5 1/8 in |
| Seal Type | Tri-Ply Shroud Seals |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Housing No. | T-40223 |
| Housing Construction | One Piece |
| Dynamic Load Rating | 6400 lbf |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Spacing | 5 1/8 in |
| Shaft Dia. | 1.4375 in |
| Housing Height | 3 5/8 in |
| Mounted Unit Duty | Standard Duty |
| Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Flange Thickness | 0.531 in |
| Bearing Design | Non-Expansion |
| Weight | 3.03 LB |
| EAN or UPC | 87796059399 |

