- TCJT Industrial Series 2-Bolt Flange Unit
- 1 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- TCJT flange cartridges are basically the same design as the TCJ type, except they have two bolt holes instead of four. They are designed chiefly to fill the need for applications where the mounting area is restricted. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Shaft Dia. | 1 in |
| Duty | Normal-Duty |
| Locking Device | Eccentric Locking Collar |
| Bearing Design | Non-Expansion |
| Overall Width | 1.839 in |
| Mounted Unit Duty | Standard Duty |
| Housing Length | 4 7/8 in |
| Bolt Hole Size | 29/64 in |
| Seal Type | Tri-Ply Shroud Seals |
| Bearing Insert | G1100KPPB3 |
| Housing No. | T-40221 |
| Series | TCJT |
| Inch/Metric | Inch |
| Housing Construction | One Piece |
| Flange Thickness | 1/2 in |
| End Type | Open End |
| Housing Material | Cast Iron |
| Housing Height | 2 3/4 in |
| Bolt Hole Spacing | 3 29/32 in |
| Flange Type | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Outer Ring Size | 205 |
| Bolt Circle Dia. | 3 29/32 in |
| Housing Width | 1 1/8 in |
| Dynamic Load Rating | 3450 lbf |
| Lubrication | Relubricatable |
| Style | 2-Bolt Flange |
| Weight | 1.566 LB |
| EAN or UPC | 87796057555 |

