- Side Mounted Take-Up Frame
- 8" Travel
- 18 1/2" L x 5 5/32" W x 2 1/8" H
| Bolt Hole Spacing - Width | 1.375 in |
| Travel | 8 in |
| Flange Thickness | 9/16 in |
| Base Width | 2 1/8 in |
| Overall Height | 5.15625 in |
| Bolt Hole Spacing - Length | 16 1/2 in |
| Frame Length | 18 1/2 in |
| Weight | 16.5 LB |
| EAN or UPC | 87796062436 |

