- Side Mounted Take-Up Frame
- 10" Travel
- 21 3/8" L x 5 7/8" W x 2 9/16" H
| Overall Height | 5.875 in |
| Flange Thickness | 5/8 in |
| Bolt Hole Spacing - Width | 1.5 in |
| Base Width | 2 9/16 in |
| Travel | 10 in |
| Frame Length | 21 3/8 in |
| Bolt Hole Spacing - Length | 19 3/8 in |
| Weight | 25.194 LB |
| EAN or UPC | 87796062450 |

