- Side Mounted Take-Up Frame
- 10" Travel
- 22 7/8" L x 6 3/4" W x 3 1/2" H
| Frame Length | 22 7/8 in |
| Overall Height | 6.75 in |
| Base Width | 3 1/2 in |
| Bolt Hole Spacing - Width | 2 in |
| Flange Thickness | 3/4 in |
| Travel | 10 in |
| Bolt Hole Spacing - Length | 20 7/8 in |
| Weight | 44.5 LB |
| EAN or UPC | 87796062474 |

