- Side Mounted Take-Up Frame
- 12" Travel
- 27 7/8" L x 8 11/32" W x 4" H
| Travel | 12 in |
| Flange Thickness | 7/8 in |
| Frame Length | 27 7/8 in |
| Base Width | 4 in |
| Overall Height | 8.34375 in |
| Bolt Hole Spacing - Length | 25 3/8 in |
| Bolt Hole Spacing - Width | 2.5 in |
| Weight | 80.0 LB |
| EAN or UPC | 87796062498 |

