- 1.5" Shaft, 1.9375" Base to Center, Cast Iron Housing, 2-Bolt Pillow Block, Contact Seals, Eccentric Collar
description
- This streamlined, rugged, one-piece VAK pillow block unit combines Fafnir's proven RAK housing and unique RA-RR extended inner ring bearing. The RA-RR bearing employs a positive contact land riding seal and a Fafnir originated self-locking collar to ensure positive shaft retention. The VAK pillow block can be mounted and will operate in any position. Bearing housed units are factory prelubricated but a grease fitting is provided to allow for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Base Length | 7 1/16 in |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Bolt Hole Length | 1.0313 in |
| Bolt Hole Spacing | 5 3/8 in |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Normal-Duty |
| Shaft Dia. | 1.5 in |
| Locking Device | Eccentric Locking Collar |
| Bearing Insert | GRA108RRB |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Bolt Holes | 2 |
| Base Height | 3/4 in |
| Bolt Hole Width | 9/16 in |
| Base Width | 1 7/8 in |
| Inch/Metric | Inch Bore |
| Collar No. | S1108KT |
| Dynamic Load Rating | 8150 lbf |
| Insert Type | Steel Insert |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Weight | 4.4 LB |
| EAN or UPC | 87796059771 |

