- 1.375" Shaft, 1.5625" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- This streamlined, rugged, one-piece VAK pillow block unit combines Fafnir's proven RAK housing and unique RA-RR extended inner ring bearing. The RA-RR bearing employs a positive contact land riding seal and a Fafnir originated self-locking collar to ensure positive shaft retention. The VAK pillow block can be mounted and will operate in any position. Bearing housed units are factory prelubricated but a grease fitting is provided to allow for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Height | 4 5/8 in |
| Overall Width | 2 3/64 in |
| Housing Construction | 1 Piece |
| Bolt Size | 1/2 in |
| Inch/Metric | Inch Bore |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Collar O.D. | 2 1/8 in |
| Insert Type | Steel Insert |
| Bolt Hole Spacing | 5 1/8 in |
| Base Height | 21/32 in |
| Bolt Hole Width | 31/32 in |
| Dynamic Load Rating | 6400 lbf |
| Housing Material | Cast Iron |
| Base Width | 1 25/32 in |
| Bearing Insert | GRA106RRB |
| Pillow Block Type | Thru-Bolt |
| Collar No. | S1106K |
| Locking Device | Eccentric Locking Collar |
| Base Length | 6.563 in |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Normal-Duty |
| Series | VAK Series |
| Seal Type | Contact Seals |
| Length Through Bore | 1.21875 in |
| Lubrication | Relubricatable |
| Shaft Dia. | 1.375 in |
| Bolt Hole Length | 9/16 in |
| Bolt Holes | 2 |
| Weight | 3.508 LB |
| EAN or UPC | 87796058972 |

