- 2" Shaft, 2.4375" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- This streamlined, rugged, one-piece VAK pillow block unit combines Fafnir's proven RAK housing and unique RA-RR extended inner ring bearing. The RA-RR bearing employs a positive contact land riding seal and a Fafnir originated self-locking collar to ensure positive shaft retention. The VAK pillow block can be mounted and will operate in any position. Bearing housed units are factory prelubricated but a grease fitting is provided to allow for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bolt Hole Spacing | 6 15/16 in |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Collar No. | S1115K2 |
| Bolt Hole Length | 23/32 in |
| Collar O.D. | 3 in |
| Housing Height | 4 29/32 in |
| Bolt Hole Width | 1 5/32 in |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 2 19/32 in |
| Series | VAK Series |
| Lubrication | Relubricatable |
| Base Height | 3/4 in |
| End Type | Open End |
| Housing Material | Cast Iron |
| Insert Type | Steel Insert |
| Shaft Dia. | 2 in |
| Base Length | 8 3/4 in |
| Housing Construction | 1 Piece |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 10800 lbf |
| Pillow Block Type | Thru-Bolt |
| Base Width | 2 5/16 in |
| Length Through Bore | 1.90625 in |
| Bearing Insert | GRA115RRB2 |
| Inch/Metric | Inch Bore |
| Bolt Size | 5/8 in |
| Bolt Holes | 2 |
| Weight | 7.343 LB |
| EAN or UPC | 87796061071 |

