- 25 mm Shaft, 33.34 mm Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- This streamlined, rugged, one-piece VAK pillow block unit combines Fafnir's proven RAK housing and unique RA-RR extended inner ring bearing. The RA-RR bearing employs a positive contact land riding seal and a Fafnir originated self-locking collar to ensure positive shaft retention. The VAK pillow block can be mounted and will operate in any position. Bearing housed units are factory prelubricated but a grease fitting is provided to allow for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Base Height | 11.9 mm |
| Base Width | 35.7 mm |
| Bearing Insert | GRAE25RRB |
| Bolt Size | M10 |
| Locking Device | Eccentric Locking Collar |
| Lubrication | Relubricatable |
| Series | VAK Series |
| Shaft Dia. | 25 mm |
| Bolt Holes | 2 |
| Insert Type | Steel Insert |
| Bolt Hole Width | 20.6 in |
| Seal Type | Contact Seals |
| Housing Height | 68.3 mm |
| Length Through Bore | 31 mm |
| Inch/Metric | Metric Bore |
| Bolt Hole Length | 11.1 mm |
| End Type | Open End |
| Collar No. | SE25K |
| Base Length | 139.7 mm |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Collar O.D. | 38.1 mm |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 104.8 mm |
| Overall Width | 41.3 mm |
| Weight | 5.53 LB |
| EAN or UPC | 87796057128 |

