- 0.75" Shaft, 1.25" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- This streamlined, rugged, one-piece VAK pillow block unit combines Fafnir's proven RAK housing and unique RA-RR extended inner ring bearing. The RA-RR bearing employs a positive contact land riding seal and a Fafnir originated self-locking collar to ensure positive shaft retention. The VAK pillow block can be mounted and will operate in any position. Bearing housed units are factory prelubricated but a grease fitting is provided to allow for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Base Width | 1 1/4 in |
| Mounted Unit Duty | Normal-Duty |
| Housing Material | Cast Iron |
| Collar O.D. | 1 5/16 in |
| Shaft Dia. | 0.75 in |
| Base Height | 15/32 in |
| Dynamic Load Rating | 3200 lbf |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Width | 7/16 in |
| Bolt Size | 3/8 in |
| Bolt Holes | 2 |
| Length Through Bore | 1.21875 in |
| Series | VAK Series |
| Lubrication | Relubricatable |
| Bearing Insert | GRA012RRB |
| Overall Width | 1 35/64 in |
| Inch/Metric | Inch Bore |
| Insert Type | Steel Insert |
| Bolt Hole Spacing | 3 25/32 in |
| Bearing Design | Non-Expansion |
| Base Length | 5 in |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Housing Height | 2 15/32 in |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Collar No. | S1012K |
| Bolt Hole Length | 0.7813 in |
| Weight | 1.257 LB |
| EAN or UPC | 87796056848 |

