- 1.5" Shaft, 1.9375" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir VAS pillow blocks are similar in design and features, and equal in load carrying capacity to the VAK series but have a slightly different base to center height dimension to make them interchangeable with certain other competitive designs.As with the VAK series they are prelubricated, with a grease fitting provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Series | VAS Series |
| Housing Height | 3 15/16 in |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 5 3/8 in |
| Bolt Size | 1/2 in |
| Base Length | 7.063 in |
| Base Height | 3/4 in |
| Shaft Dia. | 1.5 in |
| Overall Width | 2 7/32 in |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Length | 9/16 in |
| Collar O.D. | 2 3/8 in |
| Bolt Hole Width | 1 1/32 in |
| End Type | Open End |
| Collar No. | S1108KT |
| Dynamic Load Rating | 8150 lbf |
| Base Width | 1 7/8 in |
| Inch/Metric | Inch Bore |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Insert Type | Steel Insert |
| Length Through Bore | 1.71875 in |
| Bearing Insert | GRA108RRB |
| Pillow Block Type | Thru-Bolt |
| Bolt Holes | 2 |
| Locking Device | Eccentric Locking Collar |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Weight | 2.04 LB |
| EAN or UPC | 87796059788 |

