- 1.1875" Shaft, 1.6875" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir VAS pillow blocks are similar in design and features, and equal in load carrying capacity to the VAK series but have a slightly different base to center height dimension to make them interchangeable with certain other competitive designs.As with the VAK series they are prelubricated, with a grease fitting provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bearing Insert | GRA103RRB |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Bolt Size | 1/2 in |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Shaft Dia. | 1.1875 in |
| Base Length | 6.188 in |
| End Type | Open End |
| Seal Type | Contact Seals |
| Housing Height | 3 9/32 in |
| Inch/Metric | Inch Bore |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing | 4 5/8 in |
| Bolt Holes | 2 |
| Length Through Bore | 1.40625 in |
| Overall Width | 1 27/32 in |
| Base Height | 21/32 in |
| Collar No. | S1103K |
| Locking Device | Eccentric Locking Collar |
| Base Width | 1 9/16 in |
| Dynamic Load Rating | 4800 lbf |
| Bearing Design | Non-Expansion |
| Insert Type | Steel Insert |
| Series | VAS Series |
| Bolt Hole Length | 9/16 in |
| Collar O.D. | 1 47/64 in |
| Bolt Hole Width | 15/16 in |
| Pillow Block Type | Thru-Bolt |
| Weight | 2.734 LB |
| EAN or UPC | 87796058286 |

