- 1.75" Shaft, 2.125" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir VAS pillow blocks are similar in design and features, and equal in load carrying capacity to the VAK series but have a slightly different base to center height dimension to make them interchangeable with certain other competitive designs.As with the VAK series they are prelubricated, with a grease fitting provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 5 7/8 in |
| Bolt Hole Width | 1 1/8 in |
| Shaft Dia. | 1.75 in |
| Bolt Size | 1/2 in |
| Base Length | 7.531 in |
| Overall Width | 1 31/32 in |
| Length Through Bore | 1.71875 in |
| Base Width | 2 in |
| Bearing Type | Ball Bearing |
| Insert Type | Steel Insert |
| Locking Device | Eccentric Locking Collar |
| Collar O.D. | 2 1/2 in |
| Lubrication | Relubricatable |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Bolt Holes | 2 |
| Base Height | 3/4 in |
| Inch/Metric | Inch Bore |
| Mounted Unit Duty | Normal-Duty |
| Collar No. | S1112K |
| Seal Type | Contact Seals |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Bolt Hole Length | 9/16 in |
| Housing Height | 4 3/16 in |
| Series | VAS Series |
| Bearing Insert | GRA112RRB |
| Weight | 4.98 LB |
| EAN or UPC | 87796060401 |

