- 1" Shaft, 1.4375" Base to Center, Cast Iron Housing, 2-Bolt Pillow Block, Contact Seals, Eccentric Collar
description
- Fafnir VAS pillow blocks are similar in design and features, and equal in load carrying capacity to the VAK series but have a slightly different base to center height dimension to make them interchangeable with certain other competitive designs.As with the VAK series they are prelubricated, with a grease fitting provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bolt Hole Length | 13/16 in |
| Locking Device | Eccentric Locking Collar |
| Lubrication | Relubricatable |
| Insert Type | Steel Insert |
| Seal Type | Contact Seals |
| Inch/Metric | Inch Bore |
| Base Height | 19/32 in |
| Base Length | 5 1/2 in |
| Housing Construction | 1 Piece |
| Dynamic Load Rating | 3450 lbf |
| Shaft Dia. | 1 in |
| Mounted Unit Duty | Normal-Duty |
| Bearing Insert | GRA100RRB |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 4 1/8 in |
| Bolt Holes | 2 |
| Collar No. | S1000K |
| Base Width | 1.4063 in |
| Housing Material | Cast Iron |
| Bolt Hole Width | 7/16 in |
| Weight | 1.676 LB |
| EAN or UPC | 87796057579 |

