- 2.1875" Shaft, 2.5" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir VAS pillow blocks are similar in design and features, and equal in load carrying capacity to the VAK series but have a slightly different base to center height dimension to make them interchangeable with certain other competitive designs.As with the VAK series they are prelubricated, with a grease fitting provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Length Through Bore | 1.78125 in |
| Inch/Metric | Inch Bore |
| Bolt Size | 5/8 in |
| Insert Type | Steel Insert |
| Base Length | 8 3/4 in |
| Shaft Dia. | 2.1875 in |
| Base Width | 2 5/16 in |
| Bearing Insert | GRA203RRB |
| Bolt Holes | 2 |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Series | VAS Series |
| Overall Width | 2 19/32 in |
| Locking Device | Eccentric Locking Collar |
| Seal Type | Contact Seals |
| Bolt Hole Width | 1 5/32 in |
| Base Height | 13/16 in |
| Dynamic Load Rating | 10800 lbf |
| Collar No. | S1203K |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Collar O.D. | 3 in |
| Housing Height | 4 31/32 in |
| Bolt Hole Spacing | 6 15/16 in |
| Bolt Hole Length | 23/32 in |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Mounted Unit Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Weight | 7.526 LB |
| EAN or UPC | 87796061453 |

