- 30 mm Shaft, 42.86 mm Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir VAS pillow blocks are similar in design and features, and equal in load carrying capacity to the VAK series but have a slightly different base to center height dimension to make them interchangeable with certain other competitive designs.As with the VAK series they are prelubricated, with a grease fitting provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Inch/Metric | Metric Bore |
| Bearing Type | Ball Bearing |
| Bolt Hole Width | 23.8 in |
| Housing Height | 83.3 mm |
| Housing Material | Cast Iron |
| Overall Width | 46.9 mm |
| Base Width | 39.7 mm |
| Bolt Holes | 2 |
| Base Height | 16.7 mm |
| Shaft Dia. | 30 mm |
| Lubrication | Relubricatable |
| Collar No. | SE30K |
| Bolt Size | M12 |
| Mounted Unit Duty | Normal-Duty |
| Locking Device | Eccentric Locking Collar |
| Bearing Insert | GRAE30RRB |
| End Type | Open End |
| Seal Type | Contact Seals |
| Base Length | 157.2 mm |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Non-Expansion |
| Length Through Bore | 35.7 mm |
| Bolt Hole Spacing | 117.5 mm |
| Housing Construction | 1 Piece |
| Collar O.D. | 44.1 mm |
| Insert Type | Steel Insert |
| Series | VAS Series |
| Bolt Hole Length | 14.3 mm |
| Weight | 2.8 LB |
| EAN or UPC | 87796057852 |

