- 0.625" Shaft, 1.1875" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir VAS pillow blocks are similar in design and features, and equal in load carrying capacity to the VAK series but have a slightly different base to center height dimension to make them interchangeable with certain other competitive designs.As with the VAK series they are prelubricated, with a grease fitting provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Construction | 1 Piece |
| Housing Height | 2 7/32 in |
| Length Through Bore | 1.125 in |
| Bolt Hole Length | 7/16 in |
| Seal Type | Contact Seals |
| Base Height | 15/32 in |
| Bolt Size | 3/8 in |
| Lubrication | Relubricatable |
| Collar O.D. | 1 1/8 in |
| Pillow Block Type | Thru-Bolt |
| Dynamic Load Rating | 2360 lbf |
| Bearing Insert | GRA010RRB |
| Insert Type | Steel Insert |
| Base Width | 1 3/16 in |
| Bearing Type | Ball Bearing |
| Collar No. | S1010K |
| Locking Device | Eccentric Locking Collar |
| Shaft Dia. | 0.625 in |
| Base Length | 4 7/8 in |
| Housing Material | Cast Iron |
| Series | VAS Series |
| Overall Width | 1 15/32 in |
| End Type | Open End |
| Mounted Unit Duty | Normal-Duty |
| Inch/Metric | Inch Bore |
| Bolt Holes | 2 |
| Bolt Hole Width | 7/8 in |
| Bolt Hole Spacing | 3 5/8 in |
| Bearing Design | Non-Expansion |
| Weight | 1.0 LB |
| EAN or UPC | 87796056565 |

