- 0.875" Shaft, 1.4375" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir VAS pillow blocks are similar in design and features, and equal in load carrying capacity to the VAK series but have a slightly different base to center height dimension to make them interchangeable with certain other competitive designs.As with the VAK series they are prelubricated, with a grease fitting provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Inch/Metric | Inch Bore |
| Bearing Insert | GRA013RRB |
| Housing Construction | 1 Piece |
| Bolt Hole Length | 7/16 in |
| Bolt Hole Width | 13/16 in |
| Locking Device | Eccentric Locking Collar |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 4 1/8 in |
| Seal Type | Contact Seals |
| Length Through Bore | 1.21875 in |
| Mounted Unit Duty | Normal-Duty |
| Base Length | 5 1/2 in |
| Housing Height | 2 13/16 in |
| Overall Width | 1 5/8 in |
| Base Height | 19/32 in |
| Series | VAS Series |
| Bolt Holes | 2 |
| Lubrication | Relubricatable |
| End Type | Open End |
| Shaft Dia. | 0.875 in |
| Collar No. | S1013K |
| Pillow Block Type | Thru-Bolt |
| Bolt Size | 3/8 in |
| Insert Type | Steel Insert |
| Bearing Type | Ball Bearing |
| Base Width | 1 13/32 in |
| Housing Material | Cast Iron |
| Collar O.D. | 1 1/2 in |
| Weight | 1.692 LB |
| EAN or UPC | 87796056985 |

