- VCJ Standard Series 4-Bolt Flange Unit
- 1.5 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir VCJ flange cartridges are furnished assembled and ready for mounting by means of four bolts through the flange. VCJ Series are ideal for applications where minimum machining is to be done. The units are assembled with GRA-RRB bearings with positive contact land riding seals and self-locking collars. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Inch/Metric | Inch |
| Series | VCJ |
| Flange Thickness | 9/16 in |
| Housing Width | 1 1/2 in |
| End Type | Open End |
| Bolt Hole Size | 0.5156 in |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | N/A |
| Housing No. | T-40233 |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Standard Duty |
| Housing Construction | One Piece |
| Housing Height | 5 1/8 in |
| Housing Material | Cast Iron |
| Housing Length | 5 1/8 in |
| Bolt Hole Spacing | 4 in |
| Style | 4-Bolt Flange |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Duty | Normal-Duty |
| Length Through Bore | 1.7188 in |
| Dynamic Load Rating | 8150 lbf |
| Shaft Dia. | 1.5 in |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 2.2188 in |
| Bearing Insert | GRA108RRB |
| Weight | 4.807 LB |
| EAN or UPC | 87796059795 |

