- VCJ Standard Series 4-Bolt Flange Unit
- 1.25 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir VCJ flange cartridges are furnished assembled and ready for mounting by means of four bolts through the flange. VCJ Series are ideal for applications where minimum machining is to be done. The units are assembled with GRA-RRB bearings with positive contact land riding seals and self-locking collars. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Length | 4 5/8 in |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Size | 0.4531 in |
| Duty | Normal-Duty |
| Housing Construction | One Piece |
| Housing Height | 4 5/8 in |
| Overall Width | 1.9688 in |
| Dynamic Load Rating | 6400 lbf |
| Bolt Circle Dia. | N/A |
| Flange Thickness | 0.531 in |
| Length Through Bore | 1.5313 in |
| Housing No. | T-40232 |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Standard Duty |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 3 5/8 in |
| Lubrication | Relubricatable |
| Housing Width | 1.3438 in |
| Inch/Metric | Inch |
| Style | 4-Bolt Flange |
| Seal Type | Contact Seals |
| End Type | Open End |
| Series | VCJ |
| Shaft Dia. | 1.25 in |
| Locking Device | Eccentric Locking Collar |
| Bearing Insert | GRA104RRB |
| Bearing Design | Non-Expansion |
| Weight | 3.47 LB |
| EAN or UPC | 87796058743 |

