- VCJ Standard Series 4-Bolt Flange Unit
- 1.25 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir VCJ flange cartridges are furnished assembled and ready for mounting by means of four bolts through the flange. VCJ Series are ideal for applications where minimum machining is to be done. The units are assembled with GRA-RRB bearings with positive contact land riding seals and self-locking collars. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Flange Thickness | 0.5313 in |
| Bearing Insert | GRA103RRB2 |
| Overall Width | 1.8438 in |
| Bolt Hole Spacing | 3 1/4 in |
| Series | VCJ |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 4800 lbf |
| Inch/Metric | Inch |
| Bolt Circle Dia. | N/A |
| Locking Device | Eccentric Locking Collar |
| Housing Length | 4 1/4 in |
| Housing No. | T-40231 |
| Housing Construction | One Piece |
| Duty | Normal-Duty |
| End Type | Open End |
| Housing Width | 1 3/16 in |
| Housing Height | 4 1/4 in |
| Flange Type | 4-Bolt Flange |
| Length Through Bore | 1.4063 in |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Standard Duty |
| Lubrication | Relubricatable |
| Bolt Hole Size | 0.4531 in |
| Shaft Dia. | 1.25 in |
| Style | 4-Bolt Flange |
| Weight | 2.338 LB |
| EAN or UPC | 87796058255 |

