- VCJ Standard Series 4-Bolt Flange Unit
- 1.125 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir VCJ flange cartridges are furnished assembled and ready for mounting by means of four bolts through the flange. VCJ Series are ideal for applications where minimum machining is to be done. The units are assembled with GRA-RRB bearings with positive contact land riding seals and self-locking collars. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Locking Device | Eccentric Locking Collar |
| Seal Type | Contact Seals |
| Inch/Metric | Inch |
| End Type | Open End |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 3 1/4 in |
| Mounted Unit Duty | Standard Duty |
| Housing Height | 4 1/4 in |
| Length Through Bore | 1.4063 in |
| Duty | Normal-Duty |
| Style | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 4800 lbf |
| Housing Width | 1 3/16 in |
| Flange Thickness | 0.5313 in |
| Bolt Circle Dia. | N/A |
| Housing Construction | One Piece |
| Bolt Hole Size | 0.4531 in |
| Overall Width | 1.8438 in |
| Series | VCJ |
| Bearing Insert | GRA102RRB |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Housing No. | T-40231 |
| Housing Length | 4 1/4 in |
| Shaft Dia. | 1.125 in |
| Weight | 2.37 LB |
| EAN or UPC | 87796057807 |

