- VCJ Standard Series 4-Bolt Flange Unit
- 1.6875 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir VCJ flange cartridges are furnished assembled and ready for mounting by means of four bolts through the flange. VCJ Series are ideal for applications where minimum machining is to be done. The units are assembled with GRA-RRB bearings with positive contact land riding seals and self-locking collars. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Flange Type | 4-Bolt Flange |
| Bolt Hole Spacing | 4 1/8 in |
| Series | VCJ |
| Housing Length | 5 3/8 in |
| Housing Height | 5 3/8 in |
| Housing No. | T-40234 |
| Inch/Metric | Inch |
| Flange Thickness | 9/16 in |
| Dynamic Load Rating | 8150 lbf |
| Bolt Circle Dia. | N/A |
| Locking Device | Eccentric Locking Collar |
| Bearing Insert | GRA111RRB |
| Housing Material | Cast Iron |
| Housing Width | 1.5313 in |
| Bolt Hole Size | 0.5156 in |
| Duty | Normal-Duty |
| Length Through Bore | 1.7188 in |
| End Type | Open End |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Standard Duty |
| Bearing Design | Non-Expansion |
| Housing Construction | One Piece |
| Overall Width | 2.2188 in |
| Shaft Dia. | 1.6875 in |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Style | 4-Bolt Flange |
| Weight | 4.6 LB |
| EAN or UPC | 87796060159 |

