- VCJ Standard Series 4-Bolt Flange Unit
- 1.9375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir VCJ flange cartridges are furnished assembled and ready for mounting by means of four bolts through the flange. VCJ Series are ideal for applications where minimum machining is to be done. The units are assembled with GRA-RRB bearings with positive contact land riding seals and self-locking collars. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| End Type | Open End |
| Bolt Hole Spacing | 4 3/8 in |
| Style | 4-Bolt Flange |
| Housing Construction | One Piece |
| Lubrication | Relubricatable |
| Series | VCJ |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Housing No. | T-40235 |
| Bolt Circle Dia. | N/A |
| Length Through Bore | 1.7188 in |
| Flange Thickness | 9/16 in |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 2 3/8 in |
| Bolt Hole Size | 0.6719 in |
| Mounted Unit Duty | Standard Duty |
| Bearing Design | Non-Expansion |
| Housing Height | 5 5/8 in |
| Housing Length | 5 5/8 in |
| Housing Width | 1 11/16 in |
| Flange Type | 4-Bolt Flange |
| Bearing Insert | GRA115RRB |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 8800 lbf |
| Duty | Normal-Duty |
| Shaft Dia. | 1.9375 in |
| Weight | 2.0 LB |
| EAN or UPC | 87796060869 |

