- VCJ Standard Series 4-Bolt Flange Unit
- 0.5 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir VCJ flange cartridges are furnished assembled and ready for mounting by means of four bolts through the flange. VCJ Series are ideal for applications where minimum machining is to be done. The units are assembled with GRA-RRB bearings with positive contact land riding seals and self-locking collars. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Material | Cast Iron |
| Housing Length | 3 in |
| Bolt Hole Size | 0.422 in |
| Locking Device | Eccentric Locking Collar |
| Bearing Insert | GRA008RRB |
| Bolt Circle Dia. | N/A |
| Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Length Through Bore | 1.125 in |
| Flange Type | 4-Bolt Flange |
| Style | 4-Bolt Flange |
| Shaft Dia. | 0.5 in |
| Series | VCJ |
| Mounted Unit Duty | Standard Duty |
| Inch/Metric | Inch |
| Housing Construction | One Piece |
| Bolt Hole Spacing | 2 1/8 in |
| Housing Height | 3 in |
| Flange Thickness | 0.375 in |
| End Type | Open End |
| Housing No. | T-40228 |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Overall Width | 1 9/16 in |
| Housing Width | 0.6563 in |
| Weight | 0.976 LB |

