- VCJ Standard Series 4-Bolt Flange Unit
- 1.1875 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir VCJ flange cartridges are furnished assembled and ready for mounting by means of four bolts through the flange. VCJ Series are ideal for applications where minimum machining is to be done. The units are assembled with GRA-RRB bearings with positive contact land riding seals and self-locking collars. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Locking Device | Eccentric Locking Collar |
| Housing No. | T-40231 |
| End Type | Open End |
| Overall Width | 1.8438 in |
| Housing Construction | One Piece |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 3 1/4 in |
| Length Through Bore | 1.4063 in |
| Housing Height | 4 1/4 in |
| Shaft Dia. | 1.1875 in |
| Flange Type | 4-Bolt Flange |
| Dynamic Load Rating | 4800 lbf |
| Housing Length | 4 1/4 in |
| Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Housing Width | 1 3/16 in |
| Bolt Hole Size | 0.4531 in |
| Bearing Insert | GRA103RRB |
| Lubrication | Relubricatable |
| Flange Thickness | 0.5313 in |
| Mounted Unit Duty | Standard Duty |
| Series | VCJ |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Inch/Metric | Inch |
| Bolt Circle Dia. | N/A |
| Style | 4-Bolt Flange |
| Weight | 2.32 LB |
| EAN or UPC | 87796058293 |

