- VCJ Standard Series 4-Bolt Flange Unit
- 1.75 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir VCJ flange cartridges are furnished assembled and ready for mounting by means of four bolts through the flange. VCJ Series are ideal for applications where minimum machining is to be done. The units are assembled with GRA-RRB bearings with positive contact land riding seals and self-locking collars. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bearing Type | Ball Bearing |
| Bolt Hole Size | 0.5156 in |
| Duty | Normal-Duty |
| Housing Length | 5 3/8 in |
| Series | VCJ |
| Bearing Design | Non-Expansion |
| Dynamic Load Rating | 8150 lbf |
| Flange Type | 4-Bolt Flange |
| End Type | Open End |
| Bolt Hole Spacing | 4 1/8 in |
| Seal Type | Contact Seals |
| Style | 4-Bolt Flange |
| Shaft Dia. | 1.75 in |
| Mounted Unit Duty | Standard Duty |
| Locking Device | Eccentric Locking Collar |
| Length Through Bore | 1.7188 in |
| Overall Width | 2.2188 in |
| Housing Height | 5 3/8 in |
| Bolt Circle Dia. | N/A |
| Housing No. | T-40234 |
| Housing Construction | One Piece |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Bearing Insert | GRA112RRB |
| Housing Width | 1.5313 in |
| Inch/Metric | Inch |
| Flange Thickness | 9/16 in |
| Weight | 4.756 LB |
| EAN or UPC | 87796060418 |

