- VCJ Standard Series 4-Bolt Flange Unit
- 1.375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir VCJ flange cartridges are furnished assembled and ready for mounting by means of four bolts through the flange. VCJ Series are ideal for applications where minimum machining is to be done. The units are assembled with GRA-RRB bearings with positive contact land riding seals and self-locking collars. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bearing Insert | GRA106RRB |
| Housing Material | Cast Iron |
| Housing Width | 1.3438 in |
| Shaft Dia. | 1.375 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 3 5/8 in |
| Housing No. | T-40232 |
| Mounted Unit Duty | Standard Duty |
| Bolt Hole Size | 0.5156 in |
| Locking Device | Eccentric Locking Collar |
| Housing Height | 4 5/8 in |
| Housing Construction | One Piece |
| Flange Type | 4-Bolt Flange |
| Duty | Normal-Duty |
| Series | VCJ |
| Flange Thickness | 0.5313 in |
| Housing Length | 4 5/8 in |
| Style | 4-Bolt Flange |
| Bolt Circle Dia. | N/A |
| Overall Width | 1.9688 in |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| End Type | Open End |
| Length Through Bore | 1.5313 in |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 6400 lbf |
| Lubrication | Relubricatable |
| Weight | 3.29 LB |
| EAN or UPC | 87796058996 |

