- VCJ Standard Series 4-Bolt Flange Unit
- 1.4375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir VCJ flange cartridges are furnished assembled and ready for mounting by means of four bolts through the flange. VCJ Series are ideal for applications where minimum machining is to be done. The units are assembled with GRA-RRB bearings with positive contact land riding seals and self-locking collars. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bearing Insert | GRA107RRB |
| Flange Type | 4-Bolt Flange |
| Overall Width | 1.9688 in |
| Housing No. | T-40232 |
| Housing Material | Cast Iron |
| Housing Construction | One Piece |
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 3 5/8 in |
| Dynamic Load Rating | 6400 lbf |
| Length Through Bore | 1.5313 in |
| Housing Length | 4 5/8 in |
| Style | 4-Bolt Flange |
| Housing Width | 1.3438 in |
| End Type | Open End |
| Bolt Circle Dia. | N/A |
| Series | VCJ |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Duty | Normal-Duty |
| Flange Thickness | 0.5313 in |
| Shaft Dia. | 1.4375 in |
| Mounted Unit Duty | Standard Duty |
| Seal Type | Contact Seals |
| Housing Height | 4 5/8 in |
| Lubrication | Relubricatable |
| Bolt Hole Size | 0.5156 in |
| Weight | 3.771 LB |
| EAN or UPC | 87796059436 |

