- VCJ Standard Series 4-Bolt Flange Unit
- 1 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir VCJ flange cartridges are furnished assembled and ready for mounting by means of four bolts through the flange. VCJ Series are ideal for applications where minimum machining is to be done. The units are assembled with GRA-RRB bearings with positive contact land riding seals and self-locking collars. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Material | Cast Iron |
| Duty | Normal-Duty |
| Bolt Hole Spacing | 2 3/4 in |
| Overall Width | 1 11/16 in |
| Bearing Type | Ball Bearing |
| Flange Thickness | 1/2 in |
| Lubrication | Relubricatable |
| Bolt Circle Dia. | N/A |
| End Type | Open End |
| Flange Type | 4-Bolt Flange |
| Style | 4-Bolt Flange |
| Housing Length | 3 3/4 in |
| Housing Height | 3 3/4 in |
| Housing No. | T-40230 |
| Series | VCJ |
| Inch/Metric | Inch |
| Locking Device | Eccentric Locking Collar |
| Shaft Dia. | 1 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Size | 0.4531 in |
| Dynamic Load Rating | 3450 lbf |
| Housing Width | 1 1/8 in |
| Length Through Bore | 1.2188 in |
| Mounted Unit Duty | Standard Duty |
| Seal Type | Contact Seals |
| Bearing Insert | GRA100RRB |
| Housing Construction | One Piece |
| Weight | 1.668 LB |
| EAN or UPC | 87796057586 |

