- VCJ Standard Series 4-Bolt Flange Unit
- 0.9375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir VCJ flange cartridges are furnished assembled and ready for mounting by means of four bolts through the flange. VCJ Series are ideal for applications where minimum machining is to be done. The units are assembled with GRA-RRB bearings with positive contact land riding seals and self-locking collars. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 2 3/4 in |
| Seal Type | Contact Seals |
| Length Through Bore | 1.2188 in |
| Locking Device | Eccentric Locking Collar |
| Style | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| Overall Width | 1 11/16 in |
| End Type | Open End |
| Bearing Insert | GRA015RRB |
| Housing No. | T-40230 |
| Housing Material | Cast Iron |
| Bolt Circle Dia. | N/A |
| Series | VCJ |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Housing Construction | One Piece |
| Housing Width | 1 1/8 in |
| Shaft Dia. | 0.9375 in |
| Housing Length | 3 3/4 in |
| Bolt Hole Size | 0.4531 in |
| Housing Height | 3 3/4 in |
| Duty | Normal-Duty |
| Flange Thickness | 0.5 in |
| Flange Type | 4-Bolt Flange |
| Mounted Unit Duty | Standard Duty |
| Weight | 1.71 LB |
| EAN or UPC | 87796057104 |

