- VCJ Standard Series 4-Bolt Flange Unit
- 2.1875 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir VCJ flange cartridges are furnished assembled and ready for mounting by means of four bolts through the flange. VCJ Series are ideal for applications where minimum machining is to be done. The units are assembled with GRA-RRB bearings with positive contact land riding seals and self-locking collars. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Style | 4-Bolt Flange |
| Shaft Dia. | 2.1875 in |
| Series | VCJ |
| Housing Width | 1.8438 in |
| Housing No. | T-402236 |
| Mounted Unit Duty | Standard Duty |
| Length Through Bore | 1.9063 in |
| Duty | Normal-Duty |
| Locking Device | Eccentric Locking Collar |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Bolt Hole Size | 0.6719 in |
| End Type | Open End |
| Housing Height | 6 in |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 5 1/8 in |
| Bearing Insert | GRA203RRB |
| Housing Construction | One Piece |
| Overall Width | 2.5469 in |
| Housing Length | 6 in |
| Flange Thickness | 0.6563 in |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Bolt Circle Dia. | N/A |
| Dynamic Load Rating | 10800 lbf |
| Weight | 7.21 LB |
| EAN or UPC | 87796061460 |

