- VCJ Standard Series 4-Bolt Flange Unit
- 2 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir VCJ flange cartridges are furnished assembled and ready for mounting by means of four bolts through the flange. VCJ Series are ideal for applications where minimum machining is to be done. The units are assembled with GRA-RRB bearings with positive contact land riding seals and self-locking collars. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Shaft Dia. | 2 in |
| Series | VCJ |
| Bolt Circle Dia. | N/A |
| Bearing Type | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| Housing Construction | One Piece |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Standard Duty |
| End Type | Open End |
| Dynamic Load Rating | 10800 lbf |
| Housing No. | T-402236 |
| Bearing Insert | GRA200RRB |
| Length Through Bore | 1.9063 in |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Housing Height | 6 in |
| Style | 4-Bolt Flange |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 5 1/8 in |
| Housing Length | 6 in |
| Bearing Design | Non-Expansion |
| Housing Width | 1.8438 in |
| Overall Width | 2.5469 in |
| Duty | Normal-Duty |
| Flange Thickness | 0.6563 in |
| Inch/Metric | Inch |
| Bolt Hole Size | 0.6719 in |
| Weight | 6.0 LB |
| EAN or UPC | 87796061118 |

