- VCJ Standard Series 4-Bolt Flange Unit
- 2 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir VCJ flange cartridges are furnished assembled and ready for mounting by means of four bolts through the flange. VCJ Series are ideal for applications where minimum machining is to be done. The units are assembled with GRA-RRB bearings with positive contact land riding seals and self-locking collars. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bolt Circle Dia. | N/A |
| Housing Construction | One Piece |
| Duty | Normal-Duty |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Standard Duty |
| Housing No. | T-40235 |
| Housing Width | 1 11/16 in |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Size | 0.6719 in |
| Locking Device | Eccentric Locking Collar |
| Style | 4-Bolt Flange |
| Seal Type | Contact Seals |
| Overall Width | 2 3/8 in |
| Bearing Type | Ball Bearing |
| Housing Length | 5 5/8 in |
| Bearing Insert | GRA115RRB2 |
| Shaft Dia. | 2 in |
| Bolt Hole Spacing | 4 3/8 in |
| Dynamic Load Rating | 8800 lbf |
| Housing Height | 5 5/8 in |
| Length Through Bore | 1.7188 in |
| Flange Thickness | 9/16 in |
| End Type | Open End |
| Housing Material | Cast Iron |
| Series | VCJ |
| Weight | 0.0 LB |
| EAN or UPC | 87796061101 |

