- VCJ Standard Series 4-Bolt Flange Unit
- 0.75 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir VCJ flange cartridges are furnished assembled and ready for mounting by means of four bolts through the flange. VCJ Series are ideal for applications where minimum machining is to be done. The units are assembled with GRA-RRB bearings with positive contact land riding seals and self-locking collars. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Construction | One Piece |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Housing Length | 3 3/8 in |
| Bearing Insert | GRA012RRB |
| Style | 4-Bolt Flange |
| Housing No. | T-40229 |
| End Type | Open End |
| Housing Width | 1.0938 in |
| Flange Thickness | 7/16 in |
| Duty | Normal-Duty |
| Bolt Circle Dia. | N/A |
| Bolt Hole Spacing | 2 1/2 in |
| Bolt Hole Size | 0.4219 in |
| Dynamic Load Rating | 3200 lbf |
| Series | VCJ |
| Housing Height | 3 3/8 in |
| Shaft Dia. | 0.75 in |
| Bearing Type | Ball Bearing |
| Flange Type | 4-Bolt Flange |
| Locking Device | Eccentric Locking Collar |
| Mounted Unit Duty | Standard Duty |
| Seal Type | Contact Seals |
| Length Through Bore | 1.2188 in |
| Overall Width | 1 11/16 in |
| Bearing Design | Non-Expansion |
| Weight | 1.44 LB |
| EAN or UPC | 87796056862 |

