- VCJ Standard Series 4-Bolt Flange Unit
- 0.625 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir VCJ flange cartridges are furnished assembled and ready for mounting by means of four bolts through the flange. VCJ Series are ideal for applications where minimum machining is to be done. The units are assembled with GRA-RRB bearings with positive contact land riding seals and self-locking collars. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bolt Circle Dia. | N/A |
| Duty | Normal-Duty |
| Mounted Unit Duty | Standard Duty |
| Housing Length | 3 in |
| Series | VCJ |
| Shaft Dia. | 0.625 in |
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Bearing Insert | GRA010RRB |
| Housing Construction | One Piece |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 2 1/8 in |
| Overall Width | 1 9/16 in |
| End Type | Open End |
| Locking Device | Eccentric Locking Collar |
| Style | 4-Bolt Flange |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Flange Thickness | 0.375 in |
| Lubrication | Relubricatable |
| Bolt Hole Size | 0.422 in |
| Housing No. | T-40228 |
| Housing Height | 3 in |
| Housing Width | 0.6563 in |
| Length Through Bore | 1.125 in |
| Bearing Design | Non-Expansion |
| Weight | 0.0 LB |
| EAN or UPC | 87796056572 |

