- VCJ Standard Series 4-Bolt Flange Unit
- 0.875 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir VCJ flange cartridges are furnished assembled and ready for mounting by means of four bolts through the flange. VCJ Series are ideal for applications where minimum machining is to be done. The units are assembled with GRA-RRB bearings with positive contact land riding seals and self-locking collars. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Series | VCJ |
| Housing Width | 1 1/8 in |
| Inch/Metric | Inch |
| Housing Height | 3 3/4 in |
| Housing Construction | One Piece |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Bearing Insert | GRA014RRB |
| Flange Thickness | 0.5 in |
| Duty | Normal-Duty |
| Bolt Hole Size | 0.4531 in |
| Bearing Design | Non-Expansion |
| Length Through Bore | 1.2188 in |
| Style | 4-Bolt Flange |
| Bolt Circle Dia. | N/A |
| Seal Type | Contact Seals |
| Housing No. | T-40230 |
| Bolt Hole Spacing | 2 3/4 in |
| Shaft Dia. | 0.875 in |
| Housing Material | Cast Iron |
| Overall Width | 1 11/16 in |
| Flange Type | 4-Bolt Flange |
| End Type | Open End |
| Mounted Unit Duty | Standard Duty |
| Housing Length | 3 3/4 in |
| Locking Device | Eccentric Locking Collar |
| Weight | 1.97 LB |
| EAN or UPC | 87796056992 |

