- VCJT Standard Series 2-Bolt Flange Unit
- 1.5 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir VCJT flange cartridges are basically the same in design and outstanding features as the VCJ types except they have two bolt holes instead of four. This allows for mounting in restricted areas. The units are assembled with GRA-RRB bearings with positive contract land riding seals and self-locking collars. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing No. | T-40224 |
| Housing Height | 4 1/8 in |
| End Type | Open End |
| Inch/Metric | Inch |
| Dynamic Load Rating | 8150 lbf |
| Housing Width | 1 1/2 in |
| Seal Type | Contact Seals |
| Housing Length | 6 3/4 in |
| Series | VCJT |
| Length Through Bore | 1.697 in |
| Mounted Unit Duty | Standard Duty |
| Bolt Circle Dia. | 5 21/32 in |
| Flange Thickness | 1/2 in |
| Bearing Insert | GRA108RRB |
| Locking Device | Eccentric Locking Collar |
| Housing Material | Cast Iron |
| Bolt Hole Size | 33/64 in |
| Lubrication | Relubricatable |
| Shaft Dia. | 1.5 in |
| Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Flange Type | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 5 21/32 in |
| Style | 2-Bolt Flange |
| Housing Construction | One Piece |
| Overall Width | 2.2188 in |
| Weight | 4.18 LB |
| EAN or UPC | 87796059801 |

