- VCJT Standard Series 2-Bolt Flange Unit
- 1.25 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir VCJT flange cartridges are basically the same in design and outstanding features as the VCJ types except they have two bolt holes instead of four. This allows for mounting in restricted areas. The units are assembled with GRA-RRB bearings with positive contract land riding seals and self-locking collars. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Style | 2-Bolt Flange |
| Housing No. | T-21548P |
| Locking Device | Eccentric Locking Collar |
| Bolt Circle Dia. | 5 1/8 in |
| Housing Material | Cast Iron |
| Shaft Dia. | 1.25 in |
| Bearing Insert | GRA103RRB2 |
| Mounted Unit Duty | Standard Duty |
| Bolt Hole Spacing | 5 1/8 in |
| Bolt Hole Size | 0.5156 in |
| Seal Type | Contact Seals |
| Length Through Bore | 1.4063 in |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Flange Type | 2-Bolt Flange |
| Overall Width | 2.0938 in |
| Dynamic Load Rating | 6400 lbf |
| Duty | Normal-Duty |
| Flange Thickness | 0.4688 in |
| Housing Length | 6 1/8 in |
| Housing Construction | One Piece |
| Bearing Design | Non-Expansion |
| Housing Height | 3 5/8 in |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Series | VCJT |
| Housing Width | 1.3438 in |
| Weight | 2.999 LB |
| EAN or UPC | 87796058750 |

