- VCJT Standard Series 2-Bolt Flange Unit
- 1.25 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir VCJT flange cartridges are basically the same in design and outstanding features as the VCJ types except they have two bolt holes instead of four. This allows for mounting in restricted areas. The units are assembled with GRA-RRB bearings with positive contract land riding seals and self-locking collars. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Duty | Normal-Duty |
| Style | 2-Bolt Flange |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 4 19/32 in |
| Bearing Type | Ball Bearing |
| Housing Length | 6 1/8 in |
| Housing Material | Cast Iron |
| Housing Width | 1.3438 in |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Housing Height | 3 5/8 in |
| Flange Type | 2-Bolt Flange |
| End Type | Open End |
| Series | VCJT |
| Flange Thickness | 0.4688 in |
| Locking Device | Eccentric Locking Collar |
| Seal Type | Contact Seals |
| Overall Width | 2.0938 in |
| Bolt Hole Spacing | 4 19/32 in |
| Bolt Hole Size | 0.5156 in |
| Mounted Unit Duty | Standard Duty |
| Housing No. | T-21548P |
| Dynamic Load Rating | 4800 lbf |
| Shaft Dia. | 1.25 in |
| Housing Construction | One Piece |
| Bearing Insert | GRA103RRB2 |
| Weight | 2.271 LB |
| EAN or UPC | 87796058262 |

