- VCJT Standard Series 2-Bolt Flange Unit
- 1.125 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir VCJT flange cartridges are basically the same in design and outstanding features as the VCJ types except they have two bolt holes instead of four. This allows for mounting in restricted areas. The units are assembled with GRA-RRB bearings with positive contract land riding seals and self-locking collars. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bolt Hole Spacing | 4 19/32 in |
| Bolt Circle Dia. | 4 19/32 in |
| Housing Material | Cast Iron |
| Duty | Normal-Duty |
| Housing Width | 1 3/16 in |
| Overall Width | 1.8281 in |
| Locking Device | Eccentric Locking Collar |
| Flange Thickness | 0.4688 in |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Housing Length | 5 9/16 in |
| Bearing Design | Non-Expansion |
| Flange Type | 2-Bolt Flange |
| Seal Type | Contact Seals |
| Bolt Hole Size | 29/64 in |
| Housing Construction | One Piece |
| End Type | Open End |
| Length Through Bore | 1.4063 in |
| Housing No. | T-21548P |
| Dynamic Load Rating | 4800 lbf |
| Style | 2-Bolt Flange |
| Series | VCJT |
| Housing Height | 3 1/8 in |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Standard Duty |
| Shaft Dia. | 1.125 in |
| Bearing Insert | GRA102RRB |
| Weight | 2.058 LB |
| EAN or UPC | 87796057814 |

