- VCJT Standard Series 2-Bolt Flange Unit
- 1.6875 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir VCJT flange cartridges are basically the same in design and outstanding features as the VCJ types except they have two bolt holes instead of four. This allows for mounting in restricted areas. The units are assembled with GRA-RRB bearings with positive contract land riding seals and self-locking collars. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Series | VCJT |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Mounted Unit Duty | Standard Duty |
| Flange Type | 2-Bolt Flange |
| Flange Thickness | 1/2 in |
| Dynamic Load Rating | 8150 lbf |
| Style | 2-Bolt Flange |
| End Type | Open End |
| Housing Height | 4 3/8 in |
| Bolt Circle Dia. | 5 27/32 in |
| Bolt Hole Spacing | 5 27/32 in |
| Overall Width | 2.2188 in |
| Housing Width | 1.5313 in |
| Length Through Bore | 1.7188 in |
| Locking Device | Eccentric Locking Collar |
| Housing Length | 7 1/16 in |
| Lubrication | Relubricatable |
| Housing No. | T-40225 |
| Shaft Dia. | 1.6875 in |
| Bolt Hole Size | 33/64 in |
| Housing Construction | One Piece |
| Bearing Type | Ball Bearing |
| Bearing Insert | GRA111RRB |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Duty | Normal-Duty |
| Weight | 4.744 LB |
| EAN or UPC | 87796060166 |

