- VCJT Standard Series 2-Bolt Flange Unit
- 1.9375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir VCJT flange cartridges are basically the same in design and outstanding features as the VCJ types except they have two bolt holes instead of four. This allows for mounting in restricted areas. The units are assembled with GRA-RRB bearings with positive contract land riding seals and self-locking collars. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Flange Type | 2-Bolt Flange |
| Bolt Hole Size | 43/64 in |
| Housing Height | 4 9/16 in |
| Duty | Normal-Duty |
| Flange Thickness | 1/2 in |
| Style | 2-Bolt Flange |
| Series | VCJT |
| Bolt Hole Spacing | 6 3/16 in |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Length Through Bore | 1.7188 in |
| Housing No. | T-40226 |
| Dynamic Load Rating | 8800 lbf |
| Bearing Type | Ball Bearing |
| Housing Construction | One Piece |
| Housing Length | 7 7/16 in |
| Shaft Dia. | 1.9375 in |
| Overall Width | 2 3/8 in |
| Housing Width | 1 11/16 in |
| Mounted Unit Duty | Standard Duty |
| Bolt Circle Dia. | 6 3/16 in |
| End Type | Open End |
| Locking Device | Eccentric Locking Collar |
| Bearing Insert | GRA115RRB |
| Bearing Design | Non-Expansion |
| Weight | 5.01 LB |
| EAN or UPC | 87796060876 |

