- VCJT Standard Series 2-Bolt Flange Unit
- 0.5 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir VCJT flange cartridges are basically the same in design and outstanding features as the VCJ types except they have two bolt holes instead of four. This allows for mounting in restricted areas. The units are assembled with GRA-RRB bearings with positive contract land riding seals and self-locking collars. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bearing Design | Non-Expansion |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Spacing | 3 in |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 2360 lbf |
| Style | 2-Bolt Flange |
| Housing Construction | One Piece |
| Housing No. | T-22244P |
| Overall Width | 1.5313 in |
| Locking Device | Eccentric Locking Collar |
| Flange Thickness | 0.4063 in |
| Seal Type | Contact Seals |
| Length Through Bore | 1.125 in |
| Housing Height | 2 1/8 in |
| Bearing Insert | GRA008RRB |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Housing Width | 0.9688 in |
| Series | VCJT |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 3 in |
| Mounted Unit Duty | Standard Duty |
| Shaft Dia. | 0.5 in |
| Housing Length | 3 7/8 in |
| Bolt Hole Size | 27/64 in |
| Duty | Normal-Duty |
| Weight | 1.388 LB |
| EAN or UPC | 87796056374 |

