- VCJT Standard Series 2-Bolt Flange Unit
- 1.1875 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir VCJT flange cartridges are basically the same in design and outstanding features as the VCJ types except they have two bolt holes instead of four. This allows for mounting in restricted areas. The units are assembled with GRA-RRB bearings with positive contract land riding seals and self-locking collars. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bearing Design | Non-Expansion |
| Housing Construction | One Piece |
| Housing No. | T-21548P |
| Shaft Dia. | 1.1875 in |
| Bearing Type | Ball Bearing |
| Housing Height | 3 1/8 in |
| End Type | Open End |
| Bolt Circle Dia. | 4 19/32 in |
| Flange Thickness | 0.4688 in |
| Housing Material | Cast Iron |
| Bolt Hole Size | 29/64 in |
| Bolt Hole Spacing | 4 19/32 in |
| Housing Length | 5 9/16 in |
| Series | VCJT |
| Housing Width | 1 3/16 in |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Bearing Insert | GRA103RRB |
| Length Through Bore | 1.4063 in |
| Duty | Normal-Duty |
| Mounted Unit Duty | Standard Duty |
| Flange Type | 2-Bolt Flange |
| Locking Device | Eccentric Locking Collar |
| Seal Type | Contact Seals |
| Style | 2-Bolt Flange |
| Dynamic Load Rating | 4800 lbf |
| Overall Width | 1.8281 in |
| Weight | 2.271 LB |
| EAN or UPC | 87796058309 |

