- VCJT Standard Series 2-Bolt Flange Unit
- 1.75 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir VCJT flange cartridges are basically the same in design and outstanding features as the VCJ types except they have two bolt holes instead of four. This allows for mounting in restricted areas. The units are assembled with GRA-RRB bearings with positive contract land riding seals and self-locking collars. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Style | 2-Bolt Flange |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Housing Length | 7 1/16 in |
| Bearing Type | Ball Bearing |
| Overall Width | 2.2188 in |
| Locking Device | Eccentric Locking Collar |
| Bearing Design | Non-Expansion |
| Housing No. | T-40225 |
| End Type | Open End |
| Seal Type | Contact Seals |
| Bolt Hole Size | 33/64 in |
| Bearing Insert | GRA112RRB |
| Mounted Unit Duty | Standard Duty |
| Housing Width | 1.5313 in |
| Flange Type | 2-Bolt Flange |
| Flange Thickness | 1/2 in |
| Duty | Normal-Duty |
| Series | VCJT |
| Length Through Bore | 1.7188 in |
| Housing Height | 4 3/8 in |
| Bolt Circle Dia. | 5 27/32 in |
| Housing Construction | One Piece |
| Bolt Hole Spacing | 5 27/32 in |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 8150 lbf |
| Shaft Dia. | 1.75 in |
| Weight | 4.648 LB |
| EAN or UPC | 87796060425 |

