- VCJT Standard Series 2-Bolt Flange Unit
- 1.375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir VCJT flange cartridges are basically the same in design and outstanding features as the VCJ types except they have two bolt holes instead of four. This allows for mounting in restricted areas. The units are assembled with GRA-RRB bearings with positive contract land riding seals and self-locking collars. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bolt Circle Dia. | 5 1/8 in |
| Bolt Hole Size | 33/64 in |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Series | VCJT |
| Housing Construction | One Piece |
| Housing No. | T-40223 |
| Dynamic Load Rating | 6400 lbf |
| Shaft Dia. | 1.375 in |
| Housing Length | 6 1/8 in |
| Style | 2-Bolt Flange |
| Locking Device | Eccentric Locking Collar |
| Length Through Bore | 1.5313 in |
| Overall Width | 1.9688 in |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Flange Type | 2-Bolt Flange |
| Bearing Insert | GRA106RRB |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 5 1/8 in |
| Housing Height | 3 5/8 in |
| Duty | Normal-Duty |
| Lubrication | Relubricatable |
| Housing Width | 1.3438 in |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Standard Duty |
| Flange Thickness | 0.4688 in |
| Weight | 2.0 LB |
| EAN or UPC | 87796059009 |

