- VCJT Standard Series 2-Bolt Flange Unit
- 1.4375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir VCJT flange cartridges are basically the same in design and outstanding features as the VCJ types except they have two bolt holes instead of four. This allows for mounting in restricted areas. The units are assembled with GRA-RRB bearings with positive contract land riding seals and self-locking collars. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Lubrication | Relubricatable |
| Style | 2-Bolt Flange |
| End Type | Open End |
| Inch/Metric | Inch |
| Overall Width | 1.9688 in |
| Series | VCJT |
| Flange Type | 2-Bolt Flange |
| Mounted Unit Duty | Standard Duty |
| Housing Height | 3 5/8 in |
| Housing No. | T-40223 |
| Seal Type | Contact Seals |
| Shaft Dia. | 1.4375 in |
| Locking Device | Eccentric Locking Collar |
| Housing Material | Cast Iron |
| Duty | Normal-Duty |
| Bolt Hole Size | 33/64 in |
| Length Through Bore | 1.5313 in |
| Dynamic Load Rating | 6400 lbf |
| Bearing Insert | GRA107RRB |
| Bolt Circle Dia. | 5 1/8 in |
| Bolt Hole Spacing | 5 1/8 in |
| Bearing Type | Ball Bearing |
| Housing Construction | One Piece |
| Housing Length | 6 1/8 in |
| Housing Width | 1.3438 in |
| Flange Thickness | 0.4688 in |
| Bearing Design | Non-Expansion |
| Weight | 2.798 LB |
| EAN or UPC | 87796059443 |

