- VCJT Standard Series 2-Bolt Flange Unit
- 1 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir VCJT flange cartridges are basically the same in design and outstanding features as the VCJ types except they have two bolt holes instead of four. This allows for mounting in restricted areas. The units are assembled with GRA-RRB bearings with positive contract land riding seals and self-locking collars. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Length | 4 7/8 in |
| Bolt Hole Size | 29/64 in |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 3 29/32 in |
| Length Through Bore | 1.2188 in |
| Shaft Dia. | 1 in |
| Housing Height | 2 3/4 in |
| Duty | Normal-Duty |
| Flange Thickness | 7/16 in |
| Locking Device | Eccentric Locking Collar |
| Flange Type | 2-Bolt Flange |
| Housing No. | T-21412P |
| Bearing Type | Ball Bearing |
| Housing Construction | One Piece |
| Bearing Design | Non-Expansion |
| Bearing Insert | GRA100RRB |
| Seal Type | Contact Seals |
| End Type | Open End |
| Housing Width | 1 1/8 in |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 3 29/32 in |
| Style | 2-Bolt Flange |
| Dynamic Load Rating | 3450 lbf |
| Series | VCJT |
| Mounted Unit Duty | Standard Duty |
| Housing Material | Cast Iron |
| Overall Width | 1.6719 in |
| Weight | 1.438 LB |
| EAN or UPC | 87796057593 |

